This item is Discontinued.

Walter Metric Roughing End Mills Solid carbide shoulder/slot mills, H608871-6 H608871-6

Metric Roughing End Mills Solid carbide shoulder/slot mills, H608871-6 (Discontinued)

  • Mfr # H608871-6
  • Zoro # G900012926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H608871-6
Zoro #
G900012926
UPC #
4042446109349
Country of Origin
Germany

Dimensions

Length of Cut
10mm
Shank Dia.
8mm
Neck Dia.
5.5mm
Chamfer Width
0.45mm
Overall length
63mm
Cutting edge diameter (h12)
6mm
Functional length
27mm
Usable length
24mm

Details

Finish
uncoated
Number of Inserts Required
3EA
Series
Protostar®
End Mill Application
Long reach

Description

Metric Roughing End Mills Solid carbide shoulder/slot mills, H608871-6, 6 mm diameter coolant style radial exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.