Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Solid carbide ball-nose copy milling cutters, MC413-02.0A2L-WJ3

  • Mfr # MC413-02.0A2L-WJ30TF

  • Zoro # G800028393


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Number of teeth
2
Cutting edge length
3mm
Cutting edge diameter
2mm
Usable length
20mm
Shank Dia.
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC413-02.0A2L-WJ30TF
Zoro #
G800028393
UPC #
4042446269432
Country of Origin
Italy

Dimensions

Cutting edge length
3mm
Cutting edge diameter
2mm
Usable length
20mm
Shank Dia.
6mm
Radius
1mm
Neck Dia.
1.7mm
Functional length
39mm
Overall Length
75mm

Details

Number of teeth
2

Description

Metric Solid carbide ball-nose copy milling cutters, MC413-02.0A2L-WJ30TF, 2 mm diameter ,Coolant style - no coolant exit, for ISO material groups P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.