
Metric Solid carbide shoulder milling cutters, MD133-16.0W6L080K-WJ30R
Mfr # MD133-16.0W6L080K-WJ30RD
Zoro # G200020751
product price: $388.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.8mm
Finish
WJ30RD (AlTiN + ZrN)
Shank Dia.
16mm
Length of Cut
66mm
End Mill Application
Chip breaker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD133-16.0W6L080K-WJ30RD
Zoro #
G200020751
UPC #
4042446293451
Country of Origin
Germany
Dimensions
Corner Radius
0.8mm
Shank Dia.
16mm
Length of Cut
66mm
Overall length
125mm
Functional length
77mm
Cutting edge diameter (h10)
16mm
Details
Finish
WJ30RD (AlTiN + ZrN)
End Mill Application
Chip breaker
Series
Supreme
Number of teeth
6EA
Description
Metric Solid carbide shoulder milling cutters, MD133-16.0W6L080K-WJ30RD, 16 mm diameter, coolant style no coolant exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.