Shop All Square End Mills
Walter
Metric Square End Mills Solid carbide shoulder milling cutters, MC122-
Mfr # MC122-12.0A4XK-WJ30TF
Zoro # G700022545
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Walter
- MFR # MC122-12.0A4XK-WJ30TF
- Zoro # G700022545
- UPC # 4042446254278
- Country of Origin Italy
- Category Square End Mills
Description
Metric Square End Mills Solid carbide shoulder milling cutters, MC122-12.0A4XK-WJ30TF, 12 mm diameter coolant style no coolant exit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Metric L-Shape Hex Key, 6 mm Tip Size (LLM6)
- WILLIAMS Williams Enclosed Head Ratchet, 15", 1/2" Dr. (S-52EHLA-TH)
- REED REPLACE BLADES PACK OF 10 (DEB3B)
- DRILL AMERICA 1/4"x6" Carbide Tipped Masonry Drill Bit (DAM6X1/4)
- WALTER Metric Square End Mills Solid carbide shoulder/slot mills, MC216-01.2A (MC216-01.2A3BJ-WJ30TF)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 6.000 mm (886566)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square (878293)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-3/8 x 3/4", Number of Flutes: 6 (CS-2444-A)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (482-1250)
- OSG Carbide End Mill, 5.00mm dia, 32.00mm Cut (482-1968)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1562" (5/32), Overall Length: 4" (920610)
- Walter Square End Mills