Zoro Homepage

Metric Square End Mills Solid carbide shoulder milling cutters, MC129-

  • Mfr # MC129-16.0A6B-WJ30TF

  • Zoro # G700015622


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
32mm
Shank Dia.
16mm
End Mill Application
Type N 60
Chamfer Width
0.15mm
Number of Inserts Required
6EA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC129-16.0A6B-WJ30TF
Zoro #
G700015622
UPC #
4042446268589
Country of Origin
China

Dimensions

Length of Cut
32mm
Shank Dia.
16mm
Chamfer Width
0.15mm
Functional length
44mm
Overall length
92mm
Cutting edge diameter (h10)
16mm

Details

End Mill Application
Type N 60
Number of Inserts Required
6EA
Series
Advance
Finish
WJ30TF (TiAlN)

Description

Metric Square End Mills Solid carbide shoulder milling cutters, MC129-16.0A6B-WJ30TF, 16 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.