Micro Drill, 0.11mm, Carbide, DB130-05-00.110U0-WJ30UU

  • Mfr # DB130-05-00.110U0-WJ30UU

  • Zoro # G6283553


product price: $41.45
/ea
Sold in multiples of 5 for $207.25

Key Features

Number of Flutes
2
List Number
DB130-05-U0
Overall Length
25 mm
Coolant Through
No
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.110U0-WJ30UU
Zoro #
G6283553
UPC #
-
Country of Origin
France

Dimensions

Overall Length
25 mm
Depth:Dia. Ratio
5xD
Drill Bit Size
0.11 mm
Flute Length
1/50 in
Depth x Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Shank Dia.
1 mm
Drill Diameter Tolerance
+0.000 mm/-0.004 mm
Drill Length Class
Micro Length
Maximum Drilling Depth
0.0200 in
Shank Length
24.5 mm

Details

Number of Flutes
2
Item
Micro Drill Bit
List Number
DB130-05-U0
Coolant Through
No
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
Grade
K30F
Manufacturer Series
P600
Point Type
Conventional
Drill Bit Material
Solid Carbide
Shank Type
Round
Drill Bit Finish
Uncoated
Decimal Equivalent
0.0043
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, O, P, S
Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Type
Spiral
Series
Advance
Standards
DIN 1899
Measurement System
Metric
Aircraft Drill
No
Material Grade - Machining
K30F
Drill Bit Point Type
Conventional Point
Circuit Board Drill
Circuit Board Drill Not Included

Description

Micro Drill Bit, Drill Bit Size 0.11 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.