Micro Drill, 0.26mm, Carbide, DB130-05-00.260U0-WJ30UU

  • Mfr # DB130-05-00.260U0-WJ30UU

  • Zoro # G6270210


product price: $28.39
/ea
Sold in multiples of 5 for $141.95

Key Features

Number of Flutes
2
Cutting Direction
Right Hand
Manufacturer Series
P600
Flute Length
3/40 in
List Number
DB130-05-U0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.260U0-WJ30UU
Zoro #
G6270210
UPC #
-
Country of Origin
France

Dimensions

Flute Length
3/40 in
Drill Bit Size
0.26 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Overall Length
25 mm
Shank Dia.
1 mm
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.000 mm/-0.004 mm
Maximum Drilling Depth
0.0750 in
Shank Length
23.1 mm

Details

Number of Flutes
2
Item
Micro Drill Bit
Cutting Direction
Right Hand
Manufacturer Series
P600
List Number
DB130-05-U0
Drill Bit Material
Solid Carbide
Shank Type
Round
Coolant Through
No
Number of Pieces
1
Grade
K30F
Decimal Equivalent
0.0102
Point Type
Conventional
Drill Bit Point Angle
140 Degrees
Drill Bit Finish
Uncoated
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N, O, P, S
Standards
DIN 1899
Aircraft Drill
No
Circuit Board Drill
Circuit Board Drill Not Included
Measurement System
Metric
Drill Bit Point Type
Conventional Point
Series
Advance
Material Grade - Machining
K30F

Description

Micro Drill Bit, Drill Bit Size 0.26 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.