Zoro Homepage

Micro Drill, 0.56mm, Carbide, DB130-05-00.560U0-WJ30UU

  • Mfr # DB130-05-00.560U0-WJ30UU

  • Zoro # G6268698


product price: $31.15
/ea
Sold in multiples of 5 for $155.75

Key Features

Number of Flutes
2
Depth x Dia. Ratio
5xD
Overall Length
25 mm
Depth:Dia. Ratio
5xD
Drill Bit Size
0.56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.560U0-WJ30UU
Zoro #
G6268698
UPC #
-
Country of Origin
France

Dimensions

Depth x Dia. Ratio
5xD
Overall Length
25 mm
Depth:Dia. Ratio
5xD
Drill Bit Size
0.56 mm
Flute Length
77/500 in
Drill Bit Dimension Type
Metric
Shank Dia.
1 mm
Drill Diameter Tolerance
+0.000 mm/-0.004 mm
Shank Length
21.1 mm
Drill Length Class
Micro Length
Maximum Drilling Depth
0.1540 in

Details

Number of Flutes
2
Item
Micro Drill Bit
Grade
K30F
Drill Bit Material
Solid Carbide
Coolant Through
No
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Drill Bit Finish
Uncoated
Manufacturer Series
P600
Shank Type
Round
Number of Pieces
1
Decimal Equivalent
0.0220
List Number
DB130-05-U0
Point Type
Conventional
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N, O, P, S
Material - Machining
Carbide
Material Grade - Machining
K30F
Circuit Board Drill
Circuit Board Drill Not Included
Drill Bit Point Type
Conventional Point
Standards
DIN 1899
Measurement System
Metric
Series
Advance
Aircraft Drill
No

Description

Micro Drill Bit, Drill Bit Size 0.56 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.