Zoro Homepage

Micro Drill, 0.58mm, Carbide, DB130-05-00.580U0-WJ30UU

  • Mfr # DB130-05-00.580U0-WJ30UU

  • Zoro # G6278750


product price: $29.39
/ea
Sold in multiples of 5 for $146.95

Key Features

Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Coolant Through
No
Drill Bit Size
0.58 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.580U0-WJ30UU
Zoro #
G6278750
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
0.58 mm
Depth x Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Overall Length
25 mm
Flute Length
77/500 in
Depth:Dia. Ratio
5xD
Shank Dia.
1 mm
Drill Length Class
Micro Length
Maximum Drilling Depth
0.1540 in
Shank Length
21.1 mm
Drill Diameter Tolerance
+0.000 mm/-0.004 mm

Details

Number of Flutes
2
Item
Micro Drill Bit
Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Coolant Through
No
Drill Bit Finish
Uncoated
Number of Pieces
1
Point Type
Conventional
Decimal Equivalent
0.0228
Shank Type
Round
Grade
K30F
Manufacturer Series
P600
List Number
DB130-05-U0
Drill Bit Material
Solid Carbide
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, O, P, S
Flute Type
Spiral
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Material Grade - Machining
K30F
Standards
DIN 1899
Drill Bit Point Type
Conventional Point
Circuit Board Drill
Circuit Board Drill Not Included
Series
Advance
Measurement System
Metric
Aircraft Drill
No

Description

Micro Drill Bit, Drill Bit Size 0.58 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.