Zoro Homepage

Micro Drill, 0.63mm, Carbide, DB130-05-00.630U0-WJ30UU

  • Mfr # DB130-05-00.630U0-WJ30UU

  • Zoro # G6318492


product price: $29.49
/ea
Sold in multiples of 5 for $147.45

Key Features

Number of Flutes
2
Point Type
Conventional
Flute Length
33/200 in
Drill Bit Dimension Type
Metric
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.630U0-WJ30UU
Zoro #
G6318492
UPC #
-
Country of Origin
France

Dimensions

Flute Length
33/200 in
Drill Bit Dimension Type
Metric
Overall Length
25 mm
Depth x Dia. Ratio
5xD
Depth:Dia. Ratio
5xD
Drill Bit Size
0.63 mm
Shank Dia.
1 mm
Maximum Drilling Depth
0.1650 in
Shank Length
20.8 mm
Drill Diameter Tolerance
+0.000 mm/-0.004 mm
Drill Length Class
Micro Length

Details

Number of Flutes
2
Item
Micro Drill Bit
Point Type
Conventional
Coolant Through
No
Grade
K30F
Shank Type
Round
Number of Pieces
1
Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
List Number
DB130-05-U0
Drill Bit Finish
Uncoated
Manufacturer Series
P600
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0248
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, O, P, S
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Material - Machining
Carbide
Drill Bit Point Type
Conventional Point
Material Grade - Machining
K30F
Series
Advance
Circuit Board Drill
Circuit Board Drill Not Included
Standards
DIN 1899
Aircraft Drill
No
Measurement System
Metric

Description

Micro Drill Bit, Drill Bit Size 0.63 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.