Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.77mm, Carbide, DB130-05-00.770U0-WJ30UU

  • Mfr # DB130-05-00.770U0-WJ30UU

  • Zoro # G6270901


product price: $29.49
/ea
Sold in multiples of 5 for $147.45

Key Features

Number of Flutes
2
Drill Bit Material
Solid Carbide
Depth:Dia. Ratio
5xD
Coolant Through
No
Decimal Equivalent
0.0303
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.770U0-WJ30UU
Zoro #
G6270901
UPC #
-
Country of Origin
France

Dimensions

Depth:Dia. Ratio
5xD
Drill Bit Size
0.77 mm
Drill Bit Dimension Type
Metric
Flute Length
209/1000 in
Overall Length
25 mm
Depth x Dia. Ratio
5xD
Shank Dia.
1 mm
Drill Length Class
Micro Length
Shank Length
19.7 mm
Maximum Drilling Depth
0.2090 in
Drill Diameter Tolerance
+0.000 mm/-0.004 mm

Details

Number of Flutes
2
Item
Micro Drill Bit
Drill Bit Material
Solid Carbide
Coolant Through
No
Decimal Equivalent
0.0303
Manufacturer Series
P600
Drill Bit Point Angle
140 Degrees
Point Type
Conventional
List Number
DB130-05-U0
Shank Type
Round
Cutting Direction
Right Hand
Drill Bit Finish
Uncoated
Number of Pieces
1
Grade
K30F
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, N, O, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Series
Advance
Measurement System
Metric
Aircraft Drill
No
Drill Bit Point Type
Conventional Point
Standards
DIN 1899
Circuit Board Drill
Circuit Board Drill Not Included
Material Grade - Machining
K30F

Description

Micro Drill Bit, Drill Bit Size 0.77 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.