Micro Drill, 0.79mm, Carbide, DB130-05-00.790U0-WJ30UU

  • Mfr # DB130-05-00.790U0-WJ30UU

  • Zoro # G6315710


product price: $29.49
/ea
Sold in multiples of 5 for $147.45

Key Features

Number of Flutes
2
Coolant Through
No
Point Type
Conventional
Overall Length
25 mm
Manufacturer Series
P600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.790U0-WJ30UU
Zoro #
G6315710
UPC #
-
Country of Origin
France

Dimensions

Overall Length
25 mm
Depth x Dia. Ratio
5xD
Flute Length
209/1000 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Drill Bit Size
0.79 mm
Shank Dia.
1 mm
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.000 mm/-0.004 mm
Maximum Drilling Depth
0.2090 in

Details

Number of Flutes
2
Item
Micro Drill Bit
Coolant Through
No
Point Type
Conventional
Manufacturer Series
P600
Drill Bit Finish
Uncoated
List Number
DB130-05-U0
Shank Type
Round
Cutting Direction
Right Hand
Decimal Equivalent
0.0311
Number of Pieces
1
Grade
K30F
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Primary Material Application ISO Code
K, M, N, O, P, S
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Material Grade - Machining
K30F
Circuit Board Drill
Circuit Board Drill Not Included
Aircraft Drill
No
Series
Advance
Measurement System
Metric
Drill Bit Point Type
Conventional Point
Standards
DIN 1899

Description

Micro Drill Bit, Drill Bit Size 0.79 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.