Micro Drill, 0.85mm, Carbide, DB130-05-00.850U0-WJ30UU

  • Mfr # DB130-05-00.850U0-WJ30UU

  • Zoro # G6305892


product price: $29.99
/ea
Sold in multiples of 5 for $149.95

Key Features

Number of Flutes
2
Depth x Dia. Ratio
5xD
Number of Pieces
1
Cutting Direction
Right Hand
Depth:Dia. Ratio
5xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.850U0-WJ30UU
Zoro #
G6305892
UPC #
-
Country of Origin
France

Dimensions

Depth x Dia. Ratio
5xD
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Drill Bit Size
0.85 mm
Overall Length
25 mm
Flute Length
209/1000 in
Shank Dia.
1.5 mm
Shank Length
19.7 mm
Drill Length Class
Micro Length
Maximum Drilling Depth
0.2090 in
Drill Diameter Tolerance
+0.000 mm/-0.004 mm

Details

Number of Flutes
2
Item
Micro Drill Bit
Number of Pieces
1
Cutting Direction
Right Hand
Decimal Equivalent
0.0335
Drill Bit Finish
Uncoated
Point Type
Conventional
Shank Type
Round
Drill Bit Point Angle
140 Degrees
Coolant Through
No
Grade
K30F
Drill Bit Material
Solid Carbide
Manufacturer Series
P600
List Number
DB130-05-U0
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, N, O, P, S
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
Conventional Point
Aircraft Drill
No
Series
Advance
Circuit Board Drill
Circuit Board Drill Not Included
Standards
DIN 1899
Measurement System
Metric
Material Grade - Machining
K30F

Description

Micro Drill Bit, Drill Bit Size 0.85 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.