Micro Drill, No 99, Carbide, DB130-05-00.130U0-WJ30UU

  • Mfr # DB130-05-00.130U0-WJ30UU

  • Zoro # G6302611


product price: $40.15
/ea
Sold in multiples of 5 for $200.75

Key Features

Number of Flutes
2
Decimal Equivalent
0.0051
List Number
DB130-05-U0
Grade
K30F
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB130-05-00.130U0-WJ30UU
Zoro #
G6302611
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
#99
Depth x Dia. Ratio
5xD
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Wire
Overall Length
25 mm
Flute Length
31/1000 in
Shank Dia.
1 mm
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.000 mm/-0.004 mm
Maximum Drilling Depth
0.0310 in
Shank Length
24.2 mm

Details

Number of Flutes
2
Item
Micro Drill Bit
Decimal Equivalent
0.0051
List Number
DB130-05-U0
Grade
K30F
Number of Pieces
1
Point Type
Conventional
Manufacturer Series
P600
Drill Bit Finish
Uncoated
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Coolant Through
No
Shank Type
Round
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, O, P, S
Material - Machining
Carbide
Drill Bit Point Type
Conventional Point
Circuit Board Drill
Circuit Board Drill Not Included
Series
Advance
Measurement System
Wire
Standards
DIN 1899
Aircraft Drill
No
Material Grade - Machining
K30F

Description

Micro Drill Bit, Drill Bit Size #99, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.