This item is Discontinued.

Walter Milling Cutter F4042.W32.040.Z04.08 F4042.W32.040.Z04.08

Milling Cutter F4042.W32.040.Z04.08 (Discontinued)

  • Mfr # F4042.W32.040.Z04.08
  • Zoro # G8458895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4042.W32.040.Z04.08
Zoro #
G8458895
UPC #
-
Country of Origin
Germany

Dimensions

Cutter Dia.
1.575"
Diameter
1.575"
Overall Length (In.)
4.331
Cutting Length
0.315"
Shank Dia. (In.)
1.26

Details

Item
Indexable Milling Cutter
Material
All ISO
Nomenclature
F4042.W32.040.Z04.08
Cutting Edge Type
Carbide
Left/Right Hand
Right
Number of Inserts Required
4
Bore
0.630"
Insert Screw
FS2119 Torx 15 IP

Description

Indexable Milling Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.