This item is Discontinued.

Walter Milling Cutter F4045.B60.200.Z28.04 F4045.B60.200.Z28.04

Milling Cutter F4045.B60.200.Z28.04 (Discontinued)

  • Mfr # F4045.B60.200.Z28.04
  • Zoro # G8132896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4045.B60.200.Z28.04
Zoro #
G8132896
UPC #
0007641967242
Country of Origin
Germany

Dimensions

Cutting Length
0.157"
Shank Dia. (In.)
2.362
Overall Length (In.)
2.48
Diameter
7.874"

Details

Item
Milling Cutter
Left/Right Hand
Right
Cutting Edge Type
Carbide
Material
Steel, Cast Iron
Bore
1.000"
Nomenclature
F4045.B60.200.Z28.04
Number of Inserts Required
28

Description

Indexable Milling Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.