Milling Insert
- Mfr # 8112839
- Zoro # G015223095
product price:Â
$
34.39
/ea
Key Features
Insert Style
ADMT
Insert Size
160630
Corner Radius
0.12 in
Wiper Insert
Yes
Rake
16 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8112839
- Zoro #
- G015223095
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 160630
- Corner Radius
- 0.12 in
- Width
- 0.43 in
- Thickness
- 0.24 in
- Cutting Edge Length
- 0.69 in
- Depth of Cut
- 17.50 mm
- Fits Chest Size
- Circumference Sintered, For Most Materials
Description
Parallelogram Milling Insert, Inscribed Circle 10.8 mm, 16 Degrees , ADMT160630R-F56 WSP45G, F56, 15 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.