Shop WALTER

Ballnose P3201 Carbide

  • Mfr # 5092241
  • Zoro # G7838835

product price: 
$
54.19
/ea
Sold in multiples of 10 for $541.90

Key Features

Insert Style
P3201
Insert Shape
Ballnose
Insert Size
D10
Insert Material
Carbide
Corner Radius
5.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5092241
Zoro #
G7838835
UPC #
-
Country of Origin
Germany
Item
Ball Nose Milling Insert
Insert Style
P3201
Insert Shape
Ballnose
Insert Material
Carbide
Super Alloy (S) Compatibility
No
For Use With
Profile Milling Cutter
ANSI Number
P3201-D10 WKP25
Coating
CVD
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw Held
Workpiece Compatibility
Cast Iron (K), Steel (P)
Inscribed Circle
0.394 in
Stainless (M) Compatibility
No
No. of Edges
2
Rake
Positive
Grade
WKP25
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Chip-Breaker
Yes
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
A57
Primary Material Application
Cast Iron, Steel
Coating Process
CVD
Chip-Breaker Style
0 Degrees Chipbreaker Groove
ANSI Code
P3201-D10
Material - Machining
Carbide
Measurement System
Metric
Cutting Application
Medium
Primary Material Application ISO Code
K, P
Manufacturer Grade
WKP25
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Shape
Ball Nose
ISO Number
P3201-D10
Compatible Product Type
Profile Milling Cutter

Dimensions

Insert Size
D10
Corner Radius
5.00mm
Nose Radius
0.197"
Insert Thickness
0.098"
Cutting Edge Length
10.00mm
Thickness
0.098 in
Mounting Hole Dia.
4.00mm
Through Hole Inside Dia.
4.00mm

Description

Ball Nose Milling Insert, Inscribed Circle 0.394 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.