Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ODHT050408-F57 WSP45
Zoro #
G7976796
UPC #
-
Country of Origin
Germany
Dimensions
Insert Thickness
.187"
Nose Radius
0.031"
Details
Item
Milling Insert
Insert Shape
Octagon
For Use With
F4080 Milling Insert
Chip-Breaker
F57
Grade
WSP45
Insert Application
Medium
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Coating
PVD
Non Ferrous (N) Compatibility
No
Inscribed Circle
.197 in
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Screw Held
Hardened (H) Compatibility
No
No. of Edges
8
ANSI Number
ODHT050408-F57 WSP45
Steel (P) Compatibility
Yes
Rake
15 Degrees
Description
Milling Insert, Inscribed Circle .197 in, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.