Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ODMW050408T-A27 WKP35
Zoro #
G7990245
UPC #
-
Country of Origin
Germany
Dimensions
Nose Radius
0.031"
Insert Thickness
.187"
Details
Item
Milling Insert
Insert Shape
Octagon
For Use With
F4080 Milling Insert
Chip-Breaker
A27
Grade
WKP35
Insert Application
Roughing
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Material
Carbide
Coating
CVD
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Inscribed Circle
.197 in
Non Ferrous (N) Compatibility
No
No. of Edges
8
ANSI Number
ODMW050408T-A27 WKP35
Rake
15 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Mounting Style
Screw Held
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Description
Milling Insert, Inscribed Circle .197 in, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.