Shop WALTER
See all product information
Create Account
Milling insert Positive rhombic ADMT160608R-F56 WKP35G Right CVD
- Mfr # ADMT160608R-F56 WKP35G
- Zoro # G300013844
product price:Â
$
44.99
/ea
Sold in multiples of 10 for
$449.90
Key Features
Corner Radius
0.8mm
Application
For Xtra·tec
®
milling cutters
Length of Cut
17.5mm
Finish
WKP35G
Minor clearance angle
20°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADMT160608R-F56 WKP35G
- Zoro #
- G300013844
- UPC #
- -
- Country of Origin
- Germany
- Application
- For Xtra·tec ® milling cutters
- Finish
- WKP35G
- Minor clearance angle
- 20°
- Number of cutting edges
- 2
- Clearance angle major
- 15°
- Series
- Tiger·tec® Gold
Dimensions
- Corner Radius
- 0.8mm
- Length of Cut
- 17.5mm
- Wiper cutting edge length
- 1.6mm
- Insert thickness
- 6.15mm
Description
Milling insert, Positive rhombic, ADMT160608R-F56 WKP35G, cutting direction Right, Coating type CVD, for ISO material groups
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.