Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 6068843
  • Zoro # G7977697

product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
180712
Insert Material
Carbide
Corner Radius
1.20mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6068843
Zoro #
G7977697
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Grade
WKP25S
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
ANSI Number
ADMT180712R-F56 WKP25S
Mounting Style
Screw Held
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Rake
Positive
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
No. of Edges
2
For Use With
Xtra·Tec Milling Cutter
Inscribed Circle
0.571 in
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Coating
CVD
ISO Number
ADMT180712R-F56 WKP25S
Number of Cutting Edges
2
Hole Type
Countersink Hole
Coating Process
CVD
Insert Holding Type
Screw Held
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron, Steel
Clearance Angle
15 Degrees
Shape
Parallelogram
Chip-Breaker Code
F56
Included Angle
85 Degrees
Manufacturer Grade
WKP25S
Wiper Insert
Yes
ANSI Code
ADMT180712R-F56 WKP25S
Primary Material Application ISO Code
K, P
Measurement System
Metric
Material - Machining
Carbide
Cutting Application
Medium
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
180712
Corner Radius
1.20mm
Insert Thickness
0.276"
Nose Radius
0.047"
Thickness
0.276 in
Cutting Edge Length
19.00mm
Width
14.50mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.571 in, Positive, ADMT180712R-F56 WKP25S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.