Milling Insert, Square, Negative, 0 Degrees, SNEX, WAK15
- Mfr # 7038959
- Zoro # G2944830
product price:Â
$
43.15
/ea
Sold in multiples of 10 for
$431.50
Key Features
Insert Style
SNEX
Insert Size
1204
Corner Radius
1/32 in
Chip-Breaker
Yes
ISO Number
SNEX1204PNR-B67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7038959
- Zoro #
- G2944830
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 1204
- Corner Radius
- 1/32 in
- Cutting Edge Length
- 12.70mm
- Thickness
- 3/16 in
Details
- Item
- Square Milling Insert
- Insert Style
- SNEX
- Chip-Breaker
- Yes
- ISO Number
- SNEX1204PNR-B67
- Rake
- Negative
- Inscribed Circle
- 1/2 in
- Manufacturer Grade
- WAK15
- Measurement System
- Fractional Inch
- Number of Cutting Edges
- 4
- Hole Type
- No Hole
- Coating Process
- CVD
- Clearance Angle
- 0 Degrees
- Cutting Application
- Finishing
- Finish - Machining
- TiCN+Al2O3+(TiN)
- Material - Machining
- Carbide
- Chip-Breaker Code
- B67
- Shape
- Square
- ANSI Code
- SNEX1204PNR-B67
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.