Milling Insert, Square, Negative, 0 Degrees, SNGX, WKP35G
- Mfr # 7170590
- Zoro # G2915275
product price:Â
$
45.49
/ea
Sold in multiples of 10 for
$454.90
Key Features
Insert Style
SNGX
Insert Size
1205
Corner Radius
1/32 in
ISO Number
SNGX1205ZNN-F57
Inscribed Circle
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7170590
- Zoro #
- G2915275
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Milling Insert
- Insert Style
- SNGX
- ISO Number
- SNGX1205ZNN-F57
- Inscribed Circle
- 1/2 in
- Chip-Breaker
- Yes
- Rake
- Negative
- Shape
- Square
- Finish - Machining
- TiAlN+TiN
- Measurement System
- Fractional Inch
- Manufacturer Grade
- WKP35G
- Chip-Breaker Code
- F57
- Hole Type
- With Hole
- Clearance Angle
- 0 Degrees
- Number of Cutting Edges
- 4
- ANSI Code
- SNGX1205ZNN-F57
Dimensions
- Insert Size
- 1205
- Corner Radius
- 1/32 in
- Cutting Edge Length
- 12.70mm
- Thickness
- 0.2270 in
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.