Shop WIDIA

Grooving/Parting Insert, NR, Carbide

  • Mfr # 3606930
  • Zoro # G3594289

product price: 
$
26.25
/ea
Sold in multiples of 10 for $262.50

Key Features

Style
NR
Insert Seat Size
2
Width
3.84mm
Chip-Breaker
No
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3606930
Zoro #
G3594289
UPC #
4021169753886
Country of Origin
Canada
Item
Parting and Grooving Insert
Style
NR
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
Application
Grooving
Mounting Style
Notch
Lead Angle
11 Degrees
ISO Number
NR2M100R
Coating
ALOX-SN
Insert Style
NR
Rake
Neutral
No. of Edges
2
Insert Material
Carbide
Hole Type
No Hole
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P, S
Coating Process
PVD
Number of Cutting Edges
2
Manufacturer Grade
TN6010
Cutting Application
Grooving
ANSI Code
NR2M100R

Dimensions

Insert Seat Size
2
Width
3.84mm
Corner Radius
1.00mm
Insert Size
2
Seat Size
2
Thickness
5.56mm
Max. Grooving Width
2.00mm
Depth of Cut
2.79mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code NR2M100R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.