Shop WALTER
See all product information
Create Account
Milling Insert, Square, Negative, 0 Degrees, SNGX, WKP35G
- Mfr # 7347400
- Zoro # G2937964
product price:Â
$
45.49
/ea
Sold in multiples of 10 for
$454.90
Key Features
Overall Length
12.7mm
Insert Style
SNGX
Insert Size
1205
Corner Radius
1/32 in
Inscribed Circle
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7347400
- Zoro #
- G2937964
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Milling Insert
- Insert Style
- SNGX
- Inscribed Circle
- 1/2 in
- ISO Number
- SNGX1205ANN-F27
- Chip-Breaker
- Yes
- No. of Edges
- 8
- Rake
- Negative
- Clearance Angle
- 0 Degrees
- Chip-Breaker Code
- F27
- Measurement System
- Fractional Inch
- Finish - Machining
- TiAlN+TiN
- Manufacturer Grade
- WKP35G
- Hole Type
- With Hole
- Shape
- Square
- Number of Cutting Edges
- 4
- ANSI Code
- SNGX1205ANN-F27
Dimensions
- Overall Length
- 12.7mm
- Insert Size
- 1205
- Corner Radius
- 1/32 in
- Insert Thickness
- 5.59mm
- Cutting Edge Length
- 12.70mm
- Thickness
- 0.2200 in
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.