Parallelogram ADHT Carbide

  • Mfr # 5150023
  • Zoro # G8347017
product price: 
$
32.59
/ea
Sold in multiples of 10 for $325.90

Key Features

Insert Style
ADHT
Insert Shape
Parallelogram
Insert Size
1204
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5150023
Zoro #
G8347017
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADHT
Insert Shape
Parallelogram
Insert Material
Carbide
For Use With
Xtra·Tec Milling Cutter
Mounting Style
Screw Held
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Grade
WXN15
Insert Application
Roughing
Coating
PVD
Rake
Positive
Cast Iron (K) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
No
Cutting Direction
Left Hand
Steel (P) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Inscribed Circle
0.331 in
Non Ferrous (N) Compatibility
Yes
ANSI Number
ADHT1204PEL-G88 WXN15
Chip-Breaker
Yes
ISO Number
ADHT1204PEL-G88 WXN15
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coating Process
PVD
Clearance Angle
15 Degrees
ANSI Code
ADHT1204PEL-G88 WXN15
Measurement System
Metric
Material - Machining
Carbide
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Insert Holding Type
Screw Held
Shape
Parallelogram
Wiper Insert
Yes
Primary Material Application ISO Code
N
Manufacturer Grade
WXN15
Hole Type
Countersink Hole
Chip-Breaker Code
G88
Included Angle
85 Degrees
Number of Cutting Edges
2
Finish - Machining
TiCN+
Cutting Application
Roughing
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
1204
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.187"
Width
8.40mm
Cutting Edge Length
13.60mm
Thickness
0.187 in

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADHT1204PEL-G88 WXN15, G88, 20 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews