Milling Insert, Square, Negative, 0 Degrees, SNMX, WKP35G
- Mfr # 7545079
- Zoro # G2956819
product price:Â
$
27.99
/ea
Sold in multiples of 10 for
$279.90
Key Features
Insert Style
SNMX
Insert Size
0904
Corner Radius
0.0240 in
Rake
Negative
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7545079
- Zoro #
- G2956819
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Milling Insert
- Insert Style
- SNMX
- Rake
- Negative
- Chip-Breaker
- Yes
- ISO Number
- SNMX0904ZNN-F57
- Inscribed Circle
- 3/8 in
- Manufacturer Grade
- WKP35G
- Measurement System
- Fractional Inch
- Hole Type
- With Hole
- ANSI Code
- SNMX0904ZNN-F57
- Number of Cutting Edges
- 4
- Clearance Angle
- 0 Degrees
- Chip-Breaker Code
- F57
- Shape
- Square
- Finish - Machining
- TiAlN+TiN
Dimensions
- Insert Size
- 0904
- Corner Radius
- 0.0240 in
- Cutting Edge Length
- 9.52mm
- Thickness
- 0.1930 in
- Width
- 3/8"
Description
Square Milling Insert, Inscribed Circle 3/8 in, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.