Shop WALTER
See all product information
Create Account
Milling Insert, Square, Negative, 0 Degrees, XNGX, WAK15
- Mfr # 5364627
- Zoro # G2918529
product price:Â
$
46.79
/ea
Sold in multiples of 10 for
$467.90
Key Features
Insert Style
XNGX
Insert Size
1205
Corner Radius
3/64 in
Chip-Breaker
Yes
ISO Number
XNGX1205ANN-F67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5364627
- Zoro #
- G2918529
- UPC #
- -
- Country of Origin
- Germany
- Item
- Specialty and Other Milling Insert
- Insert Style
- XNGX
- Chip-Breaker
- Yes
- ISO Number
- XNGX1205ANN-F67
- Inscribed Circle
- 1/2 in
- Rake
- Negative
- For Toolholder
- Xtra-Tec F2010 and F4033 Milling Cutters
- Finish - Machining
- TiCN+Al2O3+(TiN)
- Chip-Breaker Code
- F67
- Number of Cutting Edges
- 1
- Cutting Application
- Finishing
- Clearance Angle
- 0 Degrees
- Primary Material Application
- Cast Iron
- Measurement System
- Fractional Inch
- Shape
- Square
- Hole Type
- With Hole
- Material - Machining
- Carbide
- Manufacturer Grade
- WAK15
- Primary Material Application ISO Code
- K
- ANSI Code
- XNGX1205ANN-F67
- Coating Process
- CVD
Dimensions
- Insert Size
- 1205
- Corner Radius
- 3/64 in
- Cutting Edge Length
- 12.70mm
- Thickness
- 0.2120 in
Description
Specialty and Other Milling Insert, Inscribed Circle 1/2 in, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.