Rectangle LNMU Carbide

  • Mfr # 5888000
  • Zoro # G8374301
product price: 
$
39.25
/ea
Sold in multiples of 10 for $392.50

Key Features

Insert Style
LNMU
Insert Shape
Rectangle
Insert Size
160812
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5888000
Zoro #
G8374301
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNMU
Insert Shape
Rectangle
Insert Material
Carbide
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Rake
Negative
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Inscribed Circle
5/8 in
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw Held
Coating
CVD
For Use With
Xtra·Tec Slotting Cutter
Grade
WKP35S
Chip-Breaker
Yes
ANSI Number
LNMU160812-F57T WKP35S
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Shape
Rectangular
Hole Type
Double Countersink Hole
Cutting Application
Medium
Primary Material Application
Cast Iron, Steel
Clearance Angle
0 Degrees
Insert Holding Type
Screw Held
Coating Process
CVD
ANSI Code
LNMU160812-F57T WKP35S
Number of Cutting Edges
4
Material - Machining
Carbide
Manufacturer Grade
WKP35S
Primary Material Application ISO Code
K, P
Measurement System
Metric
Chip-Breaker Code
F57T
Finish - Machining
TiCN+Al2O3+TiCN
ISO Number
LNMU160812-F57T WKP35S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Compatible Product Type
Xtra·Tec Slotting Cutter

Dimensions

Insert Size
160812
Corner Radius
3/64 in
Insert Thickness
0.315"
Nose Radius
0.047"
Width
16.90mm
Thickness
0.315 in
Cutting Edge Length
16.00mm

Description

Diamond Milling Insert, Inscribed Circle 5/8 in, Negative

Ratings & reviews