Milling Insert, Square, Negative, 0 Degrees, XNGX, WAK15
- Mfr # 5535480
- Zoro # G2922108
product price:Â
$
50.79
/ea
Sold in multiples of 10 for
$507.90
Key Features
Insert Style
XNGX
Insert Size
1205
Corner Radius
0.0240 in
Rake
Negative
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5535480
- Zoro #
- G2922108
- UPC #
- -
- Country of Origin
- Germany
- Item
- Specialty and Other Milling Insert
- Insert Style
- XNGX
- Rake
- Negative
- Chip-Breaker
- Yes
- Inscribed Circle
- 1/2 in
- ISO Number
- XNGX1205ENN-F67
- Clearance Angle
- 0 Degrees
- Chip-Breaker Code
- F67
- Shape
- Square
- Measurement System
- Fractional Inch
- Coating Process
- CVD
- Material - Machining
- Carbide
- Hole Type
- With Hole
- Manufacturer Grade
- WAK15
- For Toolholder
- Xtra-Tec F2010 and F4047 Milling Cutters
- Cutting Application
- Finishing
- ANSI Code
- XNGX1205ENN-F67
- Finish - Machining
- TiCN+Al2O3+(TiN)
- Number of Cutting Edges
- 1
- Primary Material Application ISO Code
- K
- Primary Material Application
- Cast Iron
Dimensions
- Insert Size
- 1205
- Corner Radius
- 0.0240 in
- Cutting Edge Length
- 12.70mm
- Thickness
- 0.2130 in
Description
Specialty and Other Milling Insert, Inscribed Circle 1/2 in, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.