Milling Insert, Square, Positive, 11 Degrees, P2905, WAK15
- Mfr # 5040158
- Zoro # G2913087
product price:Â
$
43.19
/ea
Sold in multiples of 10 for
$431.90
Key Features
Insert Style
P2905
Corner Radius
1/32 in
Inscribed Circle
1/2 in
Rake
Positive
ISO Number
P2905-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5040158
- Zoro #
- G2913087
- UPC #
- -
- Country of Origin
- Germany
- Item
- Specialty and Other Milling Insert
- Insert Style
- P2905
- Inscribed Circle
- 1/2 in
- Rake
- Positive
- ISO Number
- P2905-1
- Chip-Breaker
- Yes
- Manufacturer Grade
- WAK15
- Hole Type
- With Hole
- Number of Cutting Edges
- 4
- Shape
- Square
- Measurement System
- Fractional Inch
- Cutting Application
- Finishing
- Clearance Angle
- 11 Degrees
- Finish - Machining
- TiCN+Al2O3+(TiN)
- Primary Material Application ISO Code
- K
- Primary Material Application
- Cast Iron
- Coating Process
- CVD
- ANSI Code
- P2905-1
- Material - Machining
- Carbide
- Chip-Breaker Code
- A88
Dimensions
- Corner Radius
- 1/32 in
- Thickness
- 3/16 in
- Cutting Edge Length
- 12.70mm
Description
Specialty and Other Milling Insert, Inscribed Circle 1/2 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.