Shop WALTER

Parallelogram ADHT Carbide

  • Mfr # 5157721
  • Zoro # G8455291

product price: 
$
33.29
/ea
Sold in multiples of 10 for $332.90

Key Features

Insert Style
ADHT
Insert Shape
Parallelogram
Insert Size
120416
Insert Material
Carbide
Corner Radius
1.60mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5157721
Zoro #
G8455291
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADHT
Insert Shape
Parallelogram
Insert Material
Carbide
Chip-Breaker
Yes
Inscribed Circle
0.331 in
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
PVD
Insert Application
Roughing
Rake
Positive
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Grade
WXN15
For Use With
Xtra·Tec Milling Cutter
No. of Edges
2
ANSI Number
ADHT120416R-G88 WXN15
Cast Iron (K) Compatibility
No
Mounting Style
Screw Held
Stainless (M) Compatibility
No
ISO Number
ADHT120416R-G88 WXN15
Measurement System
Metric
Wiper Insert
Yes
Coating Process
PVD
Cutting Application
Roughing
Chip-Breaker Code
G88
Clearance Angle
15 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Included Angle
85 Degrees
Hole Type
Countersink Hole
Shape
Parallelogram
Primary Material Application ISO Code
N
Number of Cutting Edges
2
Manufacturer Grade
WXN15
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Insert Holding Type
Screw Held
Material - Machining
Carbide
Finish - Machining
TiCN+
ANSI Code
ADHT120416R-G88 WXN15
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
120416
Corner Radius
1.60mm
Insert Thickness
0.187"
Nose Radius
0.063"
Cutting Edge Length
13.60mm
Thickness
0.187 in
Width
8.40mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADHT120416R-G88 WXN15, G88, 20 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.