Milling Insert, Square, Positive, 11 Degrees, SPKT, WAK15
- Mfr # 5015301
- Zoro # G2909690
product price:Â
$
25.59
/ea
Sold in multiples of 10 for
$255.90
Key Features
Insert Style
SPKT
Insert Size
1204
Chip-Breaker
Yes
Inscribed Circle
1/2 in
ISO Number
SPKT1204AZN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015301
- Zoro #
- G2909690
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Milling Insert
- Insert Style
- SPKT
- Chip-Breaker
- Yes
- Inscribed Circle
- 1/2 in
- ISO Number
- SPKT1204AZN
- Rake
- Positive
- Primary Material Application
- Cast Iron
- Hole Type
- With Hole
- Chip-Breaker Code
- A57
- Material - Machining
- Carbide
- Shape
- Square
- Measurement System
- Fractional Inch
- Number of Cutting Edges
- 4
- ANSI Code
- SPKT1204AZN
- Manufacturer Grade
- WAK15
- Clearance Angle
- 11 Degrees
- Coating Process
- CVD
- Finish - Machining
- TiCN+Al2O3+(TiN)
- Primary Material Application ISO Code
- K
Dimensions
- Insert Size
- 1204
- Thickness
- 3/16 in
- Cutting Edge Length
- 12.70mm
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.