Shop WALTER

Triangle P263 Carbide

  • Mfr # 6071662
  • Zoro # G7944614

product price: 
$
28.69
/ea
Sold in multiples of 10 for $286.90

Key Features

Insert Style
P263
Insert Shape
Triangle
Insert Size
35R14
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6071662
Zoro #
G7944614
UPC #
-
Country of Origin
Germany
Item
Triangle Milling Insert
Insert Style
P263
Insert Shape
Triangle
Insert Material
Carbide
For Use With
High-Performance Milling Cutter
Mounting Style
Screw Held
Inscribed Circle
3/8 in
ANSI Number
P26335R14 WKP25S
Grade
WKP25S
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Rake
Positive
Steel (P) Compatibility
Yes
No. of Edges
3
ISO Number
P26335R14 WKP25S
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Insert Holding Type
Screw Held
Chip-Breaker Code
A27
Feed Type
High
Manufacturer Grade
WKP25S
ANSI Code
P26335R14 WKP25S
Included Angle
80 Degrees
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Material - Machining
Carbide
Number of Cutting Edges
3
Clearance Angle
14 Degrees
Secondary Material Application ISO Code
M
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Milling
Secondary Material Application
Stainless Steel
Coating Process
CVD
Shape
Triangle
Primary Material Application ISO Code
K, P
Compatible Product Type
High-Performance Milling Cutter

Dimensions

Insert Size
35R14
Corner Radius
3/64 in
Insert Thickness
0.156"
Nose Radius
0.047"
Thickness
0.156 in

Description

Triangle Milling Insert, Inscribed Circle 3/8 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.