Milling Insert, Square, Positive, 11 Degrees, SPMW, WKM
- Mfr # 7469967
- Zoro # G2945314
product price:Â
$
10.59
/ea
Sold in multiples of 10 for
$105.90
Key Features
Insert Style
SPMW
Insert Size
070308
Corner Radius
1/32 in
ISO Number
SPMW070308-A88
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7469967
- Zoro #
- G2945314
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Milling Insert
- Insert Style
- SPMW
- ISO Number
- SPMW070308-A88
- Rake
- Positive
- Inscribed Circle
- 0.3140 in
- Chip-Breaker
- Yes
- Shape
- Square
- ANSI Code
- SPMW070308-A88
- Manufacturer Grade
- WKM
- Number of Cutting Edges
- 4
- Primary Material Application ISO Code
- K
- Clearance Angle
- 11 Degrees
- Finish - Machining
- Bright (Uncoated)
- Primary Material Application
- Cast Iron
- Chip-Breaker Code
- A88
- Hole Type
- With Hole
Dimensions
- Insert Size
- 070308
- Corner Radius
- 1/32 in
- Width
- 0.3140"
- Cutting Edge Length
- 7.94mm
- Thickness
- 1/8 in
Description
Square Milling Insert, Inscribed Circle 0.3140 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.