Shop CLE-FORCE
See all product information
Create Account
13PC SET 1/16-1/4X64 1602 HS HD JOB SET
- Mfr # C69381
- Zoro # G823506892
product price:
$
17.89
/ea
Key Features
Finish - Machining
Black Oxide
Point Type
Split Point
Spiral Direction
Right Hand
Shank Type
Straight Shank
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69381
- Zoro #
- G823506892
- UPC #
- 697334693819
- Country of Origin
- China
- Finish - Machining
- Black Oxide
- Item
- Set
- Point Type
- Split Point
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
Description
The CLE-FORCE - C69381 is a set of drill bits designed for general drilling applications. The bits have a split point tip with a 135° point angle. Made from high speed steel, the drill bits offer consistent performance. They have a straight shank and a spiral flute design with a right (clockwise) cutting direction, making them compatible with standard right-hand drill rotations. The bits are provided with a black oxide surface treatment.
Key Features:
- Drill bit material: High speed steel
- Point type: Split point with a 135° angle
- Shank type: Straight shank
- Flute type: Spiral flute
- Cutting and spiral direction: Right (clockwise)
- Finish: Black oxide surface treatment
- Sold as a set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.