Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Milling Insert, Square, Positive, 15  Degrees, SDMT, WSM35S SDMT09T308-D57 WSM35S

Milling Insert, Square, Positive, 15 Degrees, SDMT, WSM35S (Discontinued)

  • Mfr # SDMT09T308-D57 WSM35S
  • Zoro # G2959278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDMT09T308-D57 WSM35S
Zoro #
G2959278
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
09T308
Corner Radius
1/32 in
Thickness
5/32 in
Cutting Edge Length
9.52mm

Details

Item
Square Milling Insert
Insert Style
SDMT
Chip-Breaker
Yes
ISO Number
SDMT09T308-D57
Rake
Positive
Inscribed Circle
3/8 in
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Clearance Angle
15 Degrees
Material - Machining
Carbide
Hole Type
With Hole
Chip-Breaker Code
D57
Primary Material Application
High-Temperature Alloys, Stainless Steel
Coating Process
PVD
Shape
Square
Number of Cutting Edges
4
Manufacturer Grade
WSM35S
Finish - Machining
TiAlN+Al2O3+(Al)
ANSI Code
SDMT09T308-D57

Description

Square Milling Insert, Inscribed Circle 3/8 in, Rake Positive

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.