Milling Insert, Square, Positive, 15 Degrees, SDMW, WKP25S
- Mfr # 6807393
- Zoro # G2922914
product price:Â
$
16.69
/ea
Sold in multiples of 10 for
$166.90
Key Features
Insert Style
SDMW
Insert Size
09T308
Corner Radius
1/32 in
Chip-Breaker
Yes
Inscribed Circle
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6807393
- Zoro #
- G2922914
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 09T308
- Corner Radius
- 1/32 in
- Thickness
- 5/32 in
- Cutting Edge Length
- 9.52mm
Details
- Item
- Square Milling Insert
- Insert Style
- SDMW
- Chip-Breaker
- Yes
- Inscribed Circle
- 3/8 in
- ISO Number
- SDMW09T308-A57
- Rake
- Positive
- Primary Material Application
- Cast Iron, Steel
- Hole Type
- With Hole
- ANSI Code
- SDMW09T308-A57
- Measurement System
- Fractional Inch
- Material - Machining
- Carbide
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Shape
- Square
- Primary Material Application ISO Code
- K, P
- Manufacturer Grade
- WKP25S
- Clearance Angle
- 15 Degrees
- Chip-Breaker Code
- A57
- Coating Process
- CVD
- Number of Cutting Edges
- 4
Description
Square Milling Insert, Inscribed Circle 3/8 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.