Shop WALTER

Ballnose P3201 Carbide

  • Mfr # 5052102
  • Zoro # G8421077

product price: 
$
54.89
/ea
Sold in multiples of 10 for $548.90

Key Features

Insert Style
P3201
Insert Shape
Ballnose
Insert Size
D16
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5052102
Zoro #
G8421077
UPC #
-
Country of Origin
Germany
Item
Ball Nose Milling Insert
Insert Style
P3201
Insert Shape
Ballnose
Insert Material
Carbide
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
P3201-D16 WKP35
Insert Application
Medium
Hardened (H) Compatibility
No
Rake
Positive
Cutting Direction
Right Hand
Inscribed Circle
0.630 in
Mounting Style
Screw Held
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Profile Milling Cutter
Cast Iron (K) Compatibility
Yes
Coating
CVD
No. of Edges
2
Grade
WKP35
Chip-Breaker
Yes
ANSI Code
P3201-D16
Manufacturer Grade
WKP35
Cutting Application
Medium
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron, Steel
Shape
Ball Nose
ISO Number
P3201-D16
Primary Material Application ISO Code
K, P
Coating Process
CVD
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Measurement System
Metric
Chip-Breaker Code
A57
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiN
Compatible Product Type
Profile Milling Cutter

Dimensions

Insert Size
D16
Corner Radius
8.00mm
Insert Thickness
0.118"
Nose Radius
0.315"
Mounting Hole Dia.
5.00mm
Cutting Edge Length
16.00mm
Thickness
0.118 in
Through Hole Inside Dia.
5.00mm

Description

Ball Nose Milling Insert, Inscribed Circle 0.630 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.