Milling Insert, Square, Positive, 20 Degrees, SEHW, WKP35S
- Mfr # 5917760
- Zoro # G2934260
product price:Â
$
42.29
/ea
Sold in multiples of 10 for
$422.90
Key Features
Insert Style
SEHW
Insert Size
1504
Corner Radius
1/32 in
Rake
Positive
ISO Number
SEHW1504AFN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5917760
- Zoro #
- G2934260
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Milling Insert
- Insert Style
- SEHW
- Rake
- Positive
- ISO Number
- SEHW1504AFN
- Inscribed Circle
- 5/8 in
- Chip-Breaker
- Yes
- Primary Material Application ISO Code
- K, P
- Number of Cutting Edges
- 4
- Coating Process
- CVD
- Shape
- Square
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Manufacturer Grade
- WKP35S
- Material - Machining
- Carbide
- Primary Material Application
- Cast Iron, Steel
- ANSI Code
- SEHW1504AFN
- Hole Type
- With Hole
- Chip-Breaker Code
- A57
- Measurement System
- Fractional Inch
- Clearance Angle
- 20 Degrees
Dimensions
- Insert Size
- 1504
- Corner Radius
- 1/32 in
- Thickness
- 3/16 in
- Cutting Edge Length
- 15.90mm
Description
Square Milling Insert, Inscribed Circle 5/8 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.