Square SNMX Carbide

  • Mfr # 6069281
  • Zoro # G7857753
product price: 
$
30.49
/ea
Sold in multiples of 10 for $304.90

Key Features

Insert Style
SNMX
Insert Shape
Square
Insert Size
120520
Insert Material
Carbide
Corner Radius
5/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069281
Zoro #
G7857753
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNMX
Insert Shape
Square
Insert Material
Carbide
Coating
CVD
Stainless (M) Compatibility
No
Inscribed Circle
1/2 in
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Insert Application
Medium
ANSI Number
SNMX120520-F57 WKP25S
Chip-Breaker
Yes
No. of Edges
8
For Use With
F2010 Face Milll
Hardened (H) Compatibility
No
Mounting Style
Screw Held
Grade
WKP25S
Rake
Negative
ISO Number
SNMX120520-F57 WKP25S
Coating Process
CVD
Manufacturer Grade
WKP25S
Primary Material Application ISO Code
K, P
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Milling
Measurement System
Metric
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Insert Holding Type
Screw Held
Material - Machining
Carbide
Shape
Square
Clearance Angle
0 Degrees
Chip-Breaker Code
F57
Primary Material Application
Cast Iron, Steel
ANSI Code
SNMX120520-F57 WKP25S
Number of Cutting Edges
4
Included Angle
90 Degrees
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Size
120520
Corner Radius
5/64 in
Insert Thickness
0.252"
Nose Radius
0.079"
Cutting Edge Length
12.70mm
Thickness
0.252 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews