Shop WALTER
See all product information
Create Account
Mtd Spherical Brush Crimped 1-1/2x1-1/2"
Mfr # 13C215
Zoro # G4380551
product price:Â
$
6.49
/ea
Sold in multiples of 2 for $12.98
Key Features
Bristle Type
Crimped
Abrasive Material
Steel
Brush Dia.
1-1/2 in
Wire Dia.
0.008"
Max. RPM
20000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13C215
- Zoro #
- G4380551
- UPC #
- 662980854334
- Country of Origin
- China
- Item
- MOUNTED BRUSH
- Bristle Type
- Crimped
- Abrasive Material
- Steel
- Max. RPM
- 20000
- Primary Material Application
- Rust & corrosion removal
Description
MOUNTED BRUSH