Shop WALTER
See all product information
Create Account
Mtd Spherical Brush Crimped 3"x3"
Mfr # 13C280
Zoro # G4380831
product price:Â
$
13.15
/ea
Key Features
Bristle Type
Crimped
Abrasive Material
Stainless Steel
Max. RPM
15000
Primary Material Application
Rust & corrosion removal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13C280
- Zoro #
- G4380831
- UPC #
- 662980276570
- Country of Origin
- China
Dimensions
- Brush Dia.
- 3 in
- Wire Dia.
- 0.0118"
Details
- Item
- MOUNTED BRUSH
- Bristle Type
- Crimped
- Abrasive Material
- Stainless Steel
- Max. RPM
- 15000
- Primary Material Application
- Rust & corrosion removal
Description
MOUNTED BRUSH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov