Shop WALTER
See all product information
Create Account
Mtd Straight Brush Crimped 1/2"x0.020"
- Mfr # 13C055
- Zoro # G4380308
product price:Â
$
15.25
/ea
Key Features
Bristle Type
Crimped
Abrasive Material
Stainless Steel
Compatible Tool Type
die grinders, power drills or automated equipment
Brush Dia.
1/2 in
Wire Dia.
0.020"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13C055
- Zoro #
- G4380308
- UPC #
- -
- Country of Origin
- China
- Item
- Wire Wheel
- Bristle Type
- Crimped
- Abrasive Material
- Stainless Steel
- Compatible Tool Type
- die grinders, power drills or automated equipment
- Max. RPM
- 25,000 RPM
- Primary Material Application
- Rust & corrosion removal
- Connector Type
- Straight Shank
- Operating Speed - Maximum
- 25,000 RPM
- Series
- MOUNTED WIRE BRUSHES, CRIMPED WIRES
- Product Type
- Wire Wheel Brush
Dimensions
- Brush Dia.
- 1/2 in
- Wire Dia.
- 0.020"
- Face Width
- 46,024 in
- Bristle Diameter
- 0.02 in
Description
Wire Wheel, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 1/2 in, Grit Not Applicable, Face Width 46,024 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Primary Material Application Aluminum, Stainless Steel, Operating Speed - Maximum 25,000 RPM, Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.