Shop WALTER
See all product information
Create Account
Mtd Straight Brush Crimped 3/4"x0.014"
- Mfr # 13C008
- Zoro # G4380402
product price:Â
$
10.79
/ea
Key Features
Bristle Type
Crimped
Compatible Tool Type
die grinders, power drills or automated equipment
Brush Dia.
3/4 in
Wire Dia.
0.014"
Max. RPM
25,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13C008
- Zoro #
- G4380402
- UPC #
- -
- Country of Origin
- China
- Item
- Wire Wheel
- Bristle Type
- Crimped
- Compatible Tool Type
- die grinders, power drills or automated equipment
- Max. RPM
- 25,000 RPM
- Primary Material Application
- Steel
- Series
- MOUNTED WIRE BRUSHES, CRIMPED WIRES
- Product Type
- Wire Wheel Brush
- Connector Type
- Straight Shank
- Operating Speed - Maximum
- 25,000 RPM
Dimensions
- Brush Dia.
- 3/4 in
- Wire Dia.
- 0.014"
- Bristle Diameter
- 0.014 in
Description
Wire Wheel, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3/4 in, Grit Not Applicable, Face Width Not Applicable, Bristle Diameter 0.014 in, Bristle Length Not Applicable, Primary Material Application Steel, Operating Speed - Maximum 25,000 RPM, Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.