Octagon Milling Insert, 5/8 in, ODMT, 3/64 in
- Mfr # 7347319
- Zoro # G2887080
product price:Â
$
33.29
/ea
Sold in multiples of 10 for
$332.90
Key Features
Insert Style
ODMT
Inscribed Circle
5/8 in
Insert Size
060512
Chip-Breaker
Yes
Corner Radius
3/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7347319
- Zoro #
- G2887080
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 060512
- Corner Radius
- 3/64 in
- Thickness
- 0.219 in
- Cutting Edge Length
- 6.58mm
Details
- Item
- Octagon Milling Insert
- Insert Style
- ODMT
- Inscribed Circle
- 5/8 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- ODMT060512-D57
- Manufacturer Grade
- WKP35G
- Shape
- Octagon
- Chip-Breaker Code
- D57
- Finish - Machining
- TiAlN+TiN
- Number of Cutting Edges
- 8
- Hole Type
- With Hole
- Measurement System
- Fractional Inch
- ANSI Code
- ODMT060512-D57
- Clearance Angle
- 15 Degrees
Description
Octagon Milling Insert, Inscribed Circle 5/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.