Octagon ODHW Carbide

  • Mfr # 5004113
  • Zoro # G8125327
product price: 
$
54.19
/ea
Sold in multiples of 10 for $541.90

Key Features

Insert Style
ODHW
Insert Shape
Octagon
Insert Size
050412
Insert Material
Carbide
Corner Radius
1.20mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004113
Zoro #
G8125327
UPC #
-
Country of Origin
Germany
Item
Octagon Milling Insert
Insert Style
ODHW
Insert Shape
Octagon
Insert Material
Carbide
Coating
Uncoated
Cutting Direction
Right Hand
Insert Application
Medium
Mounting Style
Screw Held
For Use With
F4080 Cutter
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Inscribed Circle
1/2 in
Rake
Positive
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
ODHW050412-A57 WSN10
Grade
WSN10
No. of Edges
8
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
ISO Number
ODHW050412-A57 WSN10
Manufacturer Grade
WSN10
Primary Material Application
Cast Iron
ANSI Code
ODHW050412-A57 WSN10
Primary Material Application ISO Code
K
Shape
Octagon
Clearance Angle
15 Degrees
Cutting Application
Medium
Chip-Breaker Code
A57
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Insert Holding Type
Screw Held
Number of Cutting Edges
8
Measurement System
Metric
Included Angle
135 Degrees
Hole Type
Countersink Hole
Material - Machining
Ceramic
Compatible Product Type
F4080 Cutter

Dimensions

Insert Size
050412
Corner Radius
1.20mm
Nose Radius
0.047"
Insert Thickness
0.187"
Thickness
0.187 in
Cutting Edge Length
5.26mm

Description

Octagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews