Shop WALTER

Octagon ODHX Carbide

  • Mfr # 5015821
  • Zoro # G8409877

product price: 
$
40.49
/ea
Sold in multiples of 10 for $404.90

Key Features

Insert Style
ODHX
Insert Shape
Octagon
Insert Size
0605
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5015821
Zoro #
G8409877
UPC #
-
Country of Origin
Germany
Item
Octagon Milling Insert
Insert Style
ODHX
Insert Shape
Octagon
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Inscribed Circle
5/8 in
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Mounting Style
Screw Held
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
8
Grade
WAK15
ANSI Number
ODHX0605ZZR-A57 WAK15
Rake
Positive
Chip-Breaker
Yes
Hardened (H) Compatibility
No
For Use With
F2010 Face Milll
Coating
CVD
Insert Application
Medium
ISO Number
ODHX0605ZZR-A57 WAK15
Material - Machining
Carbide
Chip-Breaker Code
A57
Cutting Application
Medium
ANSI Code
ODHX0605ZZR-A57 WAK15
Included Angle
135 Degrees
Primary Material Application
Cast Iron
Insert Holding Type
Screw Held
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Metric
Shape
Octagon
Number of Cutting Edges
8
Manufacturer Grade
WAK15
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Clearance Angle
15 Degrees
Wiper Insert
Yes
Primary Material Application ISO Code
K
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Size
0605
Corner Radius
0.80mm
Insert Thickness
0.219"
Nose Radius
0.031"
Thickness
0.219 in
Cutting Edge Length
6.58mm

Description

Octagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.