Shop WALTER

Square SNMX Carbide

  • Mfr # 6069199
  • Zoro # G7946793

product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Style
SNMX
Insert Shape
Square
Insert Size
120512
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069199
Zoro #
G7946793
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNMX
Insert Shape
Square
Insert Material
Carbide
Rake
Negative
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
8
Mounting Style
Screw Held
For Use With
F2010 Face Milll
Cast Iron (K) Compatibility
Yes
ANSI Number
SNMX120512-F67 WKP25S
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Grade
WKP25S
Insert Application
Medium
Inscribed Circle
1/2 in
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
ISO Number
SNMX120512-F67 WKP25S
ANSI Code
SNMX120512-F67 WKP25S
Insert Holding Type
Screw Held
Cutting Application
Milling
Feed Type
Medium
Included Angle
90 Degrees
Material - Machining
Carbide
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Shape
Square
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Manufacturer Grade
WKP25S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Measurement System
Metric
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
F67
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Size
120512
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.252"
Cutting Edge Length
12.70mm
Thickness
0.252 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.